Deep groove ball bearing NTN 6300LLUC3/5K, Outer diameter: 32 mm | Width: 13 mm | Inner diameter: 15 mm
NTN - Deep Groove Ball Bearing - 6300LLUC3/5K
See technical informationSee documentsReferences
NTN:6300LLUC3/5K
Rubix:205A0124
EAN:4547359572063



Documents
Product details : NTN 6300LLUC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x11 mm |
|---|---|
| Logistic Weight | 53 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 3500 N |
| Basic dynamic load, radial - Cr | 9100 N |
| Weight | 0.597 kg |
Show UNSPSC/ECL@SS
£ 3.12 excl. VAT
/ Each
£ 3.74 incl. VAT
- Usually arrives within 14 working days
