NTN - Deep Groove Ball Bearing - 6908ZZNR/2AS
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 68x68x12 mm |
---|---|
Logistic Weight | 120 g |
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6900 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 8900 N |
Basic dynamic load, radial - Cr | 13500 N |
Usually arrives within 14 working days