Deep groove ball bearing Timken 6209 K-2RS, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm

6209

See technical information

References

Timken:6209 K-2RS
Rubix:397A1143
EAN:0087796302143
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications

Product details : TIMKEN 6209K-2RS SEALED DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6200
Basic static load, radial - C0r20300 N
Basic dynamic load, radial - Cr31200 N
£ 30.60 excl. VAT
/ Each
£ 36.72 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories