Deep groove ball bearing Timken 6320-2Z, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:6320-2Z
Rubix:100A1057
EAN:0053893725703

Product details : TIMKEN 6320-ZZ BALL BEARING WITH SHIELDS
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 47 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 140900 N |
| Basic dynamic load, radial - Cr | 173200 N |
Show UNSPSC/ECL@SS
£ 370.89 excl. VAT
/ Each
£ 445.07 incl. VAT
- Delivery usually within ( 7 ) days
