Deep groove ball bearing FAG R10-2Z-HLC, Outer diameter: 34.925 mm | Width: 7.142 mm | Inner diameter: 15.875 mm
Ball bearings
See technical informationReferences
FAG:R10-2Z-HLC
Rubix:238A3884
Manufacturer :0552344530000
EAN:4054364105297





Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 34.925 mm |
| Width | 7.142 mm |
Product details : FAG R10-2Z-HLC SINGLE ROW DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing is manufactured with inch-based dimensions. Featuring a single row of balls and metal shields, it provides effective protection against contaminants while offering excellent load-carrying capacity. Suitable for use in demanding environments, this bearing stands out for its robustness, ease of installation, and durability.
Features:
This single-row ball bearing is designed to withstand radial and axial loads in both directions, ensuring excellent force distribution. It is designed with imperial dimensions (inches), making it perfectly suited for machines manufactured to Anglo-Saxon standards. Its metal flange system provides optimal protection against dust and medium-sized particles, while reducing the risk of lubricant leakage. The narrow gap between the flanges and the internal components limits debris intrusion, contributing to a longer service life. Its standard radial clearance ensures smooth rotation with a good balance between reduced friction and efficiency. Made of sheet steel, it can withstand moderate impacts and offers good resistance to constant loads.
Maintenance:
Lubricated for life with high-quality grease, this bearing does not require relubrication, thereby reducing maintenance costs and production downtime. However, periodic inspection is recommended to monitor noise levels, temperature, and vibrations, allowing for the rapid detection of any signs of malfunction.
Sealing:
The integrated metal flanges provide effective protection against solid contaminants and limit the entry of medium-sized debris. The sealing system has a low coefficient of friction, resulting in reduced energy loss and improved operational efficiency.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.
Key Benefits:
• Enhanced protection against contaminants thanks to its metal flanges.
• Excellent radial and axial load capacity ensuring reliable operation.
• Standard radial clearance allowing for smooth and efficient rotation.
• Lifetime lubricated, reducing maintenance requirements and operating costs.
• Robust sheet steel construction, resistant to impacts and peak loads.
• Low friction, allowing for high rotational speeds.
Applications:
This bearing is ideal for numerous industrial applications. It is widely used in conveyor systems and material-handling equipment, where it ensures smooth load transmission. In the agricultural sector, it is used in various machines and construction equipment, withstanding demanding operating conditions. It is also used in the automotive industry, particularly in transmissions and engines, where it ensures durability and stability. Machine tools such as milling machines and drills benefit from its high resistance to repeated loads. Finally, this bearing is used in gearboxes and other industrial equipment requiring reliability and efficiency, as well as in household appliances to ensure long-lasting operation with minimal maintenance.
Features:
This single-row ball bearing is designed to withstand radial and axial loads in both directions, ensuring excellent force distribution. It is designed with imperial dimensions (inches), making it perfectly suited for machines manufactured to Anglo-Saxon standards. Its metal flange system provides optimal protection against dust and medium-sized particles, while reducing the risk of lubricant leakage. The narrow gap between the flanges and the internal components limits debris intrusion, contributing to a longer service life. Its standard radial clearance ensures smooth rotation with a good balance between reduced friction and efficiency. Made of sheet steel, it can withstand moderate impacts and offers good resistance to constant loads.
Maintenance:
Lubricated for life with high-quality grease, this bearing does not require relubrication, thereby reducing maintenance costs and production downtime. However, periodic inspection is recommended to monitor noise levels, temperature, and vibrations, allowing for the rapid detection of any signs of malfunction.
Sealing:
The integrated metal flanges provide effective protection against solid contaminants and limit the entry of medium-sized debris. The sealing system has a low coefficient of friction, resulting in reduced energy loss and improved operational efficiency.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.
Key Benefits:
• Enhanced protection against contaminants thanks to its metal flanges.
• Excellent radial and axial load capacity ensuring reliable operation.
• Standard radial clearance allowing for smooth and efficient rotation.
• Lifetime lubricated, reducing maintenance requirements and operating costs.
• Robust sheet steel construction, resistant to impacts and peak loads.
• Low friction, allowing for high rotational speeds.
Applications:
This bearing is ideal for numerous industrial applications. It is widely used in conveyor systems and material-handling equipment, where it ensures smooth load transmission. In the agricultural sector, it is used in various machines and construction equipment, withstanding demanding operating conditions. It is also used in the automotive industry, particularly in transmissions and engines, where it ensures durability and stability. Machine tools such as milling machines and drills benefit from its high resistance to repeated loads. Finally, this bearing is used in gearboxes and other industrial equipment requiring reliability and efficiency, as well as in household appliances to ensure long-lasting operation with minimal maintenance.
Technical specifications
Attributes
| Logistic Weight | 38,1 g |
|---|---|
| Inner diameter | 15.875 mm |
| Outer diameter | 34.925 mm |
| Width | 7.142 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | r12z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
- Usually arrives within 14 working days