6211
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Packaged dimensions (D x W x H) | 104,8512x104,8512x29,3116 mm |
---|---|
Package weight | 652,7 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 6211 |
Material | steel |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43400 N |
Usually arrives within 14 working days