6305
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | One rubber seal |
Bearing Clearance | C3 |
Series | 6305 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 20600 N |
Usually arrives within 14 working days