6211
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Sealing | one rubber seal |
Bearing Clearance | c3 |
Series | 6200 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43400 N |
Usually arrives within 14 working days