NTN - Deep Groove Ball Bearing - 60/28LLU/5K
Inner diameter | 28 mm |
---|---|
Outer diameter | 52 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 52x52x12 mm |
---|---|
Logistic Weight | 89 g |
Inner diameter | 28 mm |
Outer diameter | 52 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 7400 N |
Basic dynamic load, radial - Cr | 13800 N |
Weight | 0.193 kg |
Usually arrives within 14 working days