Deep groove ball bearing NTN 6416, Outer diameter: 200 mm | Width: 48 mm | Inner diameter: 80 mm
NTN - Deep Groove Ball Bearing - 6416
See technical informationReferences
NTN:6416
Rubix:205A0700
EAN:4547359584400



Product details : NTN 6416 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x48 mm |
|---|---|
| Logistic Weight | 6800 g |
| Inner diameter | 80 mm |
| Outer diameter | 200 mm |
| Width | 48 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6400 |
| Cage | steel |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 181000 N |
| Weight | 0.117 kg |
Show UNSPSC/ECL@SS
£ 237.73 excl. VAT
/ Each
£ 285.28 incl. VAT
- Delivery usually within ( 3 ) days
