6213
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Packaged dimensions (D x W x H) | 31,75x121,412x121,412 mm |
---|---|
Package weight | 1064,6 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6213 |
Material | Steel |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Usually arrives within 14 working days