Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6307LLBCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6307LLBCM/5K, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN
References
ntn:
6307LLBCM/5K
rubix:
205A0284
ean:
4547359005493
Technical specifications
Inner diameter
35
mm
Outer diameter
80
mm
Width
21
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6307LLBCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
80
mm
Width
21
mm
Sealing
two rubber seals
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.85
excl. VAT
/
Each
£
15.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6312, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing SNR 63005EE, Outer diameter: 47 mm | Width: 16 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6218DDU, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF 6305-2Z, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 62312-2RS1, Outer diameter: 130 mm | Width: 46 mm | Inner diameter: 60 mm
Deep groove ball bearing NTN 6834, Outer diameter: 215 mm | Width: 22 mm | Inner diameter: 170 mm
Deep groove ball bearing NTN 6413, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 65 mm
Deep groove ball bearing Timken 6209 K-2RS, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6210-ZNR, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6009NR, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 4307 ATN9, Outer diameter: 80 mm | Width: 31 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 6311ZZC3/5K, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 4308-BB-TVH, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6006-2RZTN9/HC5C3WT, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 61938-C3, Outer diameter: 260 mm | Width: 33 mm | Inner diameter: 190 mm