Deep groove ball bearing FAG 6240-M, Outer diameter: 360 mm | Width: 58 mm | Inner diameter: 200 mm
Deep groove ball bearing
See technical informationReferences
FAG:6240-M
Rubix:229A4181
Manufacturer :0191068150000
EAN:4012801559386

Product details : FAG 6240-M RADIAL BALL BEARING 0191068150000
Deep groove ball bearing 62..-M, single row, solid brass cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x360x360 mm |
|---|---|
| Logistic Weight | 27000 g |
| Inner diameter | 200 mm |
| Outer diameter | 360 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 2430 rpm |
| Limit speed | 3200 rpm |
| Basic static load, radial - C0r | 310000 N |
| Basic dynamic load, radial - Cr | 270000 N |
Show UNSPSC/ECL@SS
£ 1,180.17 excl. VAT
/ Each
£ 1,416.20 incl. VAT
- Usually arrives within 14 working days
