6213
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6213 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Usually arrives within 14 working days