Deep groove ball bearing FAG 6212-Z, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Ball bearing
See technical informationReferences
FAG:6212-Z
Rubix:158A7434
Manufacturer :0167210200000
EAN:4054372722806

Product details : FAG 6212-Z SINGLE ROW DEEP GROOVE BALL BEARING
Featuring solid rings, a steel ball cage, and a sealing flange, this deep groove ball bearing is ideal for a wide range of mechanical applications. Versatile, it can handle both high radial loads and axial loads, albeit to a limited extent.
Features:
This bearing features a riveted sheet-metal cage that provides better load-carrying capacity and ensures a long service life. Thanks to its metal deflector, the bearing is less susceptible to contamination from debris while keeping the lubricant in place. It is designed to handle high radial loads and limited axial loads, offering great versatility in its use.
Maintenance:
- Check the lubricant level regularly (grease or oil, depending on application).
- Check for proper alignment and the absence of vibrations.
- Regularly monitor the operating temperature.
- Clean the raceway if used under extreme conditions.
Sealing:
This bearing features a metal shield on one side, providing effective protection against dust and large particles. This design keeps the lubricant inside while preventing the entry of debris that could affect the bearing’s performance. The open opposite side allows for better lubricant circulation and faster cooling.
Brand Information:
FAG, founded in 1883 by Friedrich Fischer, is a leading brand in bearing manufacturing. As part of the Schaeffler Group, it offers innovative and sustainable solutions for the industrial and automotive sectors. FAG stands out for its ability to provide high-precision products used in demanding applications such as aerospace, wind power, and many others.
Features:
This bearing features a riveted sheet-metal cage that provides better load-carrying capacity and ensures a long service life. Thanks to its metal deflector, the bearing is less susceptible to contamination from debris while keeping the lubricant in place. It is designed to handle high radial loads and limited axial loads, offering great versatility in its use.
Maintenance:
- Check the lubricant level regularly (grease or oil, depending on application).
- Check for proper alignment and the absence of vibrations.
- Regularly monitor the operating temperature.
- Clean the raceway if used under extreme conditions.
Sealing:
This bearing features a metal shield on one side, providing effective protection against dust and large particles. This design keeps the lubricant inside while preventing the entry of debris that could affect the bearing’s performance. The open opposite side allows for better lubricant circulation and faster cooling.
Brand Information:
FAG, founded in 1883 by Friedrich Fischer, is a leading brand in bearing manufacturing. As part of the Schaeffler Group, it offers innovative and sustainable solutions for the industrial and automotive sectors. FAG stands out for its ability to provide high-precision products used in demanding applications such as aerospace, wind power, and many others.
Strengths
- Optimized load distribution thanks to the riveted sheet-metal cage.
- Increased resistance to coarse contaminants thanks to the metal deflector.
- Ability to withstand high radial loads and moderate axial loads.
- Exceptional durability, reducing maintenance requirements.
- Increased resistance to coarse contaminants thanks to the metal deflector.
- Ability to withstand high radial loads and moderate axial loads.
- Exceptional durability, reducing maintenance requirements.
Applications
These bearings are used in applications requiring high radial load capacity, such as industrial conveyors, material handling equipment, and agricultural machinery. They are ideally suited for environments requiring medium to high rotational speeds, such as production lines, warehouse logistics systems, and agricultural equipment that demands high durability.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x110x110 mm |
|---|---|
| Logistic Weight | 798 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 62..-z |
| Material | steel |
| Reference speed | 6800 rpm |
| Limit speed | 9300 rpm |
| Basic static load, radial - C0r | 36500 N |
| Basic dynamic load, radial - Cr | 57000 N |
Show UNSPSC/ECL@SS
£ 32.01 excl. VAT
/ Each
£ 38.41 incl. VAT
- Delivery usually within ( 7 ) days
