Deep groove ball bearing Timken 6217-Z/C3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm

6217

See technical information

References

Timken:6217-Z/C3
Rubix:100A2759
EAN:0053893724041
brand logo

Technical specifications

Inner diameter85 mm
Outer diameter150 mm
Width28 mm
See all Specifications

Product details : TIMKEN 6217-Z-C3 BALL BEARING WITH SINGLE SHIELD


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter85 mm
Outer diameter150 mm
Width28 mm
Sealingone metal shield
Bearing Clearancec3
Series6217
Basic static load, radial - C0r63800 N
Basic dynamic load, radial - Cr83200 N
£ 98.87 excl. VAT
/ Each
£ 118.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories