SNR - Deep Groove Ball Bearing - 6015.ZZC3
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Sealing | two metal shields |
Bearing Clearance | c3 |
Series | 6000 |
Cage | steel |
Reference speed | 6400 rpm |
Limit speed | 7600 rpm |
Basic static load, radial - C0r | 33600 N |
Basic dynamic load, radial - Cr | 38400 N |
Weight | 0.64 kg |
Usually arrives within 14 working days