Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Material | steel |
Limit speed | 2439 rpm |
Basic static load, radial - C0r | 76100 N |
Basic dynamic load, radial - Cr | 98100 N |
Usually arrives within 14 working days