Deep groove ball bearing Timken 6220, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm

6220

See technical information

References

Timken:6220
Rubix:102A5647
Manufacturer :100269650
EAN:0053893724119
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter180 mm
Width34 mm
See all Specifications

Product details : TIMKEN 6220 DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)184,15x184,15x45,974 mm
Package weight3101,7 g
Inner diameter100 mm
Outer diameter180 mm
Width34 mm
Sealingopen
Bearing Clearancecn
Series6220
Materialsteel
Basic static load, radial - C0r92700 N
Basic dynamic load, radial - Cr122000 N
£ 142.23 excl. VAT
/ Each
£ 170.68 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories