Deep groove ball bearing SKF W 638/2.5-2Z, Outer diameter: 6 mm | Width: 2.6 mm | Inner diameter: 2.5 mm
Rigid ball bearings
See technical informationReferences
SKF:W 638/2.5-2Z
Rubix:103A1804
Manufacturer :219661
EAN:7316570790948

Product details : SKF MINATURE BEARING W638/2.5-2Z
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 0,3 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 6 mm |
| Width | 2.6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | w |
| Material | stainless steel |
| Cage | steel |
| Reference speed | 170000 rpm |
| Limit speed | 85000 rpm |
| Basic static load, radial - C0r | 36 N |
| Basic dynamic load, radial - Cr | 117 N |
Show UNSPSC/ECL@SS
£ 18.25 excl. VAT
/ Each
£ 21.90 incl. VAT
- Delivery usually within ( 3 ) days
