Deep groove ball bearing SKF 6215/C3W64, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearings
See technical informationReferences
SKF:6215/C3W64
Rubix:237A4615
Manufacturer :133104
EAN:07316571581262

Product details : SKF 6215/C3W64 DGBB SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is an ideal choice for applications requiring high speeds while ensuring low starting torque. Designed to handle radial and axial loads in both directions, this ball bearing is distinguished by its durability and its ability to perform optimally in low-contamination environments.
Features:
This SKF single-row deep groove ball bearing is designed to offer great flexibility in use. Featuring increased internal radial clearance (C3), it minimizes internal friction, thereby enabling high rotational speeds and significant accelerations. The open design of this bearing allows for optimal heat dissipation, making it ideal for high-performance environments. Its robust structure, reinforced by a sheet steel cage, enables it to withstand high radial loads and moderate axial loads thanks to optimal load distribution within the bearing. This bearing is factory-pre-lubricated with solid grease.
Maintenance:
Regular maintenance is crucial to ensure performance and extend the service life of this SKF bearing. Given the absence of seals, periodic inspection and lubrication are strongly recommended to prevent wear. It is important to use a high-quality lubricant, compatible with operating conditions, to reduce friction and maintain optimal operation. This type of bearing requires little maintenance when mounted in an oil sump, for example.
Sealing:
This SKF deep groove ball bearing is designed without seals, making it vulnerable to dust, particles, and corrosive liquids. As a result, it is recommended for use in clean, well-controlled environments. However, this open design promotes heat dissipation and lubricant circulation, improving overall performance.
Brand Information:
SKF is a global leader in bearing technology, offering innovative solutions for over 100 years. Founded in Sweden, SKF is distinguished by its commitment to the quality, efficiency, and sustainability of its products. With its 15 technology centers, it specializes in the development of high-performance bearings.
Key Features:
- Low internal friction, ideal for high-speed, high-efficiency applications.
- Ability to withstand high radial loads and moderate axial loads.
- Open design facilitating lubricant circulation and cooling.
- Increased internal radial clearance to compensate for thermal variations.
Applications:
With their increased radial clearance, these SKF deep groove ball bearings are particularly well-suited for electric motors, fans, and machine tools where heat dissipation and high-speed stability are essential. They are also suitable for enclosed assemblies such as gearmotors, transmissions, gearboxes, etc.
Features:
This SKF single-row deep groove ball bearing is designed to offer great flexibility in use. Featuring increased internal radial clearance (C3), it minimizes internal friction, thereby enabling high rotational speeds and significant accelerations. The open design of this bearing allows for optimal heat dissipation, making it ideal for high-performance environments. Its robust structure, reinforced by a sheet steel cage, enables it to withstand high radial loads and moderate axial loads thanks to optimal load distribution within the bearing. This bearing is factory-pre-lubricated with solid grease.
Maintenance:
Regular maintenance is crucial to ensure performance and extend the service life of this SKF bearing. Given the absence of seals, periodic inspection and lubrication are strongly recommended to prevent wear. It is important to use a high-quality lubricant, compatible with operating conditions, to reduce friction and maintain optimal operation. This type of bearing requires little maintenance when mounted in an oil sump, for example.
Sealing:
This SKF deep groove ball bearing is designed without seals, making it vulnerable to dust, particles, and corrosive liquids. As a result, it is recommended for use in clean, well-controlled environments. However, this open design promotes heat dissipation and lubricant circulation, improving overall performance.
Brand Information:
SKF is a global leader in bearing technology, offering innovative solutions for over 100 years. Founded in Sweden, SKF is distinguished by its commitment to the quality, efficiency, and sustainability of its products. With its 15 technology centers, it specializes in the development of high-performance bearings.
Key Features:
- Low internal friction, ideal for high-speed, high-efficiency applications.
- Ability to withstand high radial loads and moderate axial loads.
- Open design facilitating lubricant circulation and cooling.
- Increased internal radial clearance to compensate for thermal variations.
Applications:
With their increased radial clearance, these SKF deep groove ball bearings are particularly well-suited for electric motors, fans, and machine tools where heat dissipation and high-speed stability are essential. They are also suitable for enclosed assemblies such as gearmotors, transmissions, gearboxes, etc.
Technical specifications
Attributes
| Logistic Weight | 1164,5 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 119.86 excl. VAT
/ Each
£ 143.83 incl. VAT
- Usually arrives within 14 working days
