Deep groove ball bearing Timken 6224, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
6224
See technical informationReferences
Timken:6224
Rubix:208A7767
Manufacturer :100269667
EAN:0053893724492




Product details : TIMKEN 6224 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 217,424x217,424x50,8 mm |
|---|---|
| Package weight | 5213,1 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6224 |
| Material | steel |
| Basic static load, radial - C0r | 131100 N |
| Basic dynamic load, radial - Cr | 155300 N |
Show UNSPSC/ECL@SS
£ 266.01 excl. VAT
/ Each
£ 319.21 incl. VAT
- Delivery usually within ( 7 ) days
