Deep groove ball bearing SNR 6308NRC3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6308NRC3
Rubix:205A0333
EAN:3413520148720
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Documents

Product details : SNR 6308NRC3 DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)95x95x30 mm
Logistic Weight639 g
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Sealingopen
Bearing Clearancec3
Series6300
Cagesteel
Reference speed9000 rpm
Limit speed13000 rpm
Basic static load, radial - C0r24000 N
Basic dynamic load, radial - Cr40300 N
Weight0.612 kg
£ 22.18 excl. VAT
/ Each
£ 26.62 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories