Deep groove ball bearing Timken 6007-2RS, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm

6007

See technical information

References

Timken:6007-2RS
Rubix:105A4674
Manufacturer :100417091
EAN:0087796292581
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter62 mm
Width14 mm
See all Specifications

Product details : TIMKEN 6007-2RS BALL BEARING WITH SEALS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)66,9798x66,9798x24,003 mm
Package weight170,6 g
Inner diameter35 mm
Outer diameter62 mm
Width14 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6007
Materialsteel
Basic static load, radial - C0r10300 N
Basic dynamic load, radial - Cr15900 N
£ 67.40 excl. VAT
/ 10 pieces
£ 80.88 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories