Deep groove ball bearing Timken 6226-2Z, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm
6226
See technical informationReferences
Timken:6226-2Z
Rubix:100A0511
EAN:0053893724546





Product details : TIMKEN 6226-ZZ BALL BEARING WITH SHIELDS
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 40 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6226 |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 165000 N |
Show UNSPSC/ECL@SS
£ 426.79 excl. VAT
/ Each
£ 512.15 incl. VAT
- Delivery usually within ( 7 ) days
