Deep groove ball bearing FAG 63007-A-2RSR, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 35 mm
Ball bearing
See technical informationReferences
FAG:63007-A-2RSR
Rubix:158A6773
Manufacturer :0597666620000
EAN:4012802331769

Product details : FAG 63007-A-2RSR SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This FAG deep groove ball bearing features a precise and reliable design. This single-row ball bearing is ideal for handling radial and axial loads in both directions. It features a sheet steel cage and rubber seals. Internal lubrication is retained by the seals, minimizing the need for maintenance while extending the bearing’s service life.
Maintenance:
Maintenance of this FAG ball bearing is kept to a minimum thanks to its rubber seals, which provide continuous protection against external elements while maintaining optimal lubrication. However, it is recommended to regularly monitor the condition of the seals, especially in extreme environments, to ensure continuous and reliable bearing performance.
Sealing:
Sealing is a crucial aspect of this single-row deep groove ball bearing, ensured by the rubber seals that prevent the entry of contaminants while retaining the necessary lubrication. They are pre-lubricated to guarantee the proper performance of this product.
Brand Information:
FAG, a renowned brand of the Schaeffler Group, is a pioneer in the field of bearing technology. The brand is known for its robust products, designed to deliver long-lasting and reliable performance. Thanks to its commitment to innovation and excellence, FAG remains a trusted leader for industrial companies worldwide, providing bearings that meet the most complex challenges with remarkable efficiency.
This FAG deep groove ball bearing features a precise and reliable design. This single-row ball bearing is ideal for handling radial and axial loads in both directions. It features a sheet steel cage and rubber seals. Internal lubrication is retained by the seals, minimizing the need for maintenance while extending the bearing’s service life.
Maintenance:
Maintenance of this FAG ball bearing is kept to a minimum thanks to its rubber seals, which provide continuous protection against external elements while maintaining optimal lubrication. However, it is recommended to regularly monitor the condition of the seals, especially in extreme environments, to ensure continuous and reliable bearing performance.
Sealing:
Sealing is a crucial aspect of this single-row deep groove ball bearing, ensured by the rubber seals that prevent the entry of contaminants while retaining the necessary lubrication. They are pre-lubricated to guarantee the proper performance of this product.
Brand Information:
FAG, a renowned brand of the Schaeffler Group, is a pioneer in the field of bearing technology. The brand is known for its robust products, designed to deliver long-lasting and reliable performance. Thanks to its commitment to innovation and excellence, FAG remains a trusted leader for industrial companies worldwide, providing bearings that meet the most complex challenges with remarkable efficiency.
Strengths
Thanks to its rubber seals, this bearing is effectively protected against contaminants, which significantly reduces the risk of premature wear. The single-row ball design ensures even load distribution, thereby guaranteeing reliable and long-lasting performance. The sheet steel cage enhances the bearing’s stability, even under harsh operating conditions.
Applications
This FAG deep groove ball bearing is ideal for a variety of industrial applications, including the automotive, construction, and agricultural sectors, among many others. It is particularly well-suited for demanding environments, such as machine tools, conveyors, and industrial equipment requiring high precision and reliability.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x62x62 mm |
|---|---|
| Logistic Weight | 212 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 630..-a-2rsr |
| Material | steel |
| Limit speed | 6100 rpm |
| Basic static load, radial - C0r | 10280 N |
| Basic dynamic load, radial - Cr | 15980 N |
Show UNSPSC/ECL@SS
£ 19.42 excl. VAT
/ Each
£ 23.30 incl. VAT
- Delivery usually within ( 7 ) days
