Deep Groove Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 30 mm |
Width | 8 mm |
Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
---|---|
Package weight | 28,1 g |
Inner diameter | 12 mm |
Outer diameter | 30 mm |
Width | 8 mm |
Sealing | open |
Bearing Clearance | cn |
Material | steel |
Usually arrives within 14 working days