Deep groove ball bearing Timken 6201-2RS, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm

6201

See technical information

References

Timken:6201-2RS
Rubix:106A1263
Manufacturer :100416988
EAN:0087796292994
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter32 mm
Width10 mm
See all Specifications

Product details : TIMKEN 6201-2RS BALL BEARING WITH SEALS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Technical specifications


Attributes
Packaged dimensions (D x W x H)44,958x44,958x16,9926 mm
Package weight40,8 g
Inner diameter12 mm
Outer diameter32 mm
Width10 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6201
Materialsteel
Basic static load, radial - C0r3000 N
Basic dynamic load, radial - Cr6800 N
£ 58.00 excl. VAT
/ 20 pieces
£ 69.60 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories