PRYSMIAN CO G6243YS.015GYSB H6243Y 1.5MM GREY 100M REEL (L)100 M
6243Y
See technical informationSee documentsReferences
Prysmian:G6243YS.015GYSB
Rubix:234A6001

Documents
Product details : PRYSMIAN CO G6243YS.015GYSB H6243Y 1.5MM GREY 100M REEL (L)100 M
H6243Y 1.5MM² Grey 100M Reel (L)100 m
Technical specifications
Attributes
| Voltage | 300/500 V |
|---|---|
| Wire section | 1.5 mm |
| Material | pvc (sheath);copper (conductor) |
| Standard | BS 6004;BS EN 60332-1-2 |
Show UNSPSC/ECL@SS
£ 146.12 excl. VAT
/ Each
£ 175.34 incl. VAT
- Delivery usually within ( 3 ) days
