63..-M
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x150x150 mm |
---|---|
Logistic Weight | 2991 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 63 |
Material | steel |
Cage | brass |
Usually arrives within 14 working days