SNR - Deep Groove Ball Bearing - 6007.ZC3
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Reference speed | 12000 rpm |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 10300 N |
Basic dynamic load, radial - Cr | 15700 N |
Weight | 0.153 kg |
Usually arrives within 14 working days