6300
Inner diameter | 10 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
---|---|
Package weight | 53,1 g |
Inner diameter | 10 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Basic static load, radial - C0r | 3500 N |
Basic dynamic load, radial - Cr | 8100 N |
Usually arrives within 14 working days