Deep groove ball bearing NTN 6840, Outer diameter: 250 mm | Width: 24 mm | Inner diameter: 200 mm
NTN - Deep Groove Ball Bearing - 6840
See technical informationReferences
NTN:6840
Rubix:205A0831
EAN:4547359414691



Product details : NTN 6840 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x24 mm |
|---|---|
| Logistic Weight | 2895 g |
| Inner diameter | 200 mm |
| Outer diameter | 250 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6800 |
| Cage | brass |
| Basic static load, radial - C0r | 91500 N |
| Basic dynamic load, radial - Cr | 82000 N |
| Weight | 0.735 kg |
Show UNSPSC/ECL@SS
£ 422.82 excl. VAT
/ Each
£ 507.38 incl. VAT
- Usually arrives within 14 working days
