Deep groove ball bearing Timken 6304-RS, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
6304
See technical informationReferences
Timken:6304-RS
Rubix:106A0918
Manufacturer :100269970
EAN:0053893724911






Product details : TIMKEN 6304-RS BALL BEARING WITH SINGLE SEAL
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 55,9816x55,9816x22,987 mm |
|---|---|
| Package weight | 156,5 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6304 |
| Material | steel |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15900 N |
Show UNSPSC/ECL@SS
£ 9.63 excl. VAT
/ Each
£ 11.56 incl. VAT
- Usually arrives within 14 working days
