Deep groove ball bearing SKF 6206-2RS1/C3WT, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm

Deep groove ball bearings

See technical information

References

SKF:6206-2RS1/C3WT
Rubix:103A2724
Manufacturer :110267
EAN:7316571333571
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6206-2RS1/C3WT


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This ball bearing features a robust design, offering excellent protection against contaminants and enhanced durability. With its ability to withstand high speeds, it ensures optimal performance even in harsh environments.

Features:
This deep-groove ball bearing is manufactured with a single row of balls, providing radial and axial load-carrying capacity in both directions. The sheet steel cage offers good resistance to constant loads while withstanding shocks. Rubber lip seals on both sides ensure complete protection, preventing the ingress of dust and water. Thanks to its C3-type internal radial clearance, this bearing allows for high speeds while reducing internal friction, making it a preferred choice for high-performance applications. It is lubricated with a polyurea-thickened grease, NLGI grade 2 to 3, suitable for temperatures ranging from -40 to +160 °C.

Maintenance:
Maintenance of this deep-groove ball bearing is minimal thanks to its sealed design. Since the rubber seals effectively retain the lubricant, relubrication is not required. However, it is recommended to regularly monitor operating conditions. This includes checking temperature and vibration levels to detect any abnormalities.

Sealing:
This bearing’s design includes nitrile-butadiene rubber (NBR) lip seals on both sides. This sealing provides excellent protection against contaminants such as dust and water. The seals prevent the intrusion of particles while retaining the lubricant inside. Although these seals introduce slight frictional resistance, their effectiveness in humid or dusty environments is undeniable.

Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. The brand stands out for its commitment to innovation and quality, offering tailored solutions for more than 40 industrial sectors. Its expertise and know-how enable it to offer reliable products that improve equipment performance and durability.

Key Benefits:
• Excellent protection against contaminants thanks to rubber seals.
• Ability to reach high speeds while maintaining low friction.
• Increased durability with effectively managed radial and axial loads.
• Simplified maintenance, requiring minimal intervention thanks to the sealed design.
• Quiet operation with reduced vibration levels, ensuring an optimal work environment.

Applications:
This bearing is particularly well-suited for high-speed electric motors, pumps, fans, and machine tools. It performs effectively in environments where heat and thermal expansion are critical factors. Whether in industrial installations or production equipment, this bearing meets the most stringent performance requirements, ensuring an extended service life.

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x62x62 mm
Logistic Weight200 g
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series62..
Materialbearing steel
£ 13.46 excl. VAT
/ Each
£ 16.15 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories