Deep groove ball bearing FAG 6007-C-2Z>V, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing
See technical informationReferences
FAG:6007-C-2Z>V
Rubix:274A6660
Manufacturer :0955622490000
EAN:4054372858161

Product details : FAG 6007-C-2ZV DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 60..-c-2z |
| Reference speed | 12600 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 17500 N |
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
- Usually arrives within 14 working days
