6306
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | two rubber seals |
Bearing Clearance | c4 |
Series | 6300 |
Basic static load, radial - C0r | 14900 N |
Basic dynamic load, radial - Cr | 26600 N |
Usually arrives within 14 working days