Deep groove ball bearing FAG 61944-MA-C3, Outer diameter: 300 mm | Width: 38 mm | Inner diameter: 220 mm

Deep groove ball bearing

See technical information

References

FAG:61944-MA-C3
Rubix:274A6804
Manufacturer :0384491020030
EAN:4026677585325
brand logo

Technical specifications

Inner diameter220 mm
Outer diameter300 mm
Width38 mm
See all Specifications

Product details : FAG 61944-MA-C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing 619..-MA, single row, solid brass cage

Technical specifications


Attributes
Logistic Weight8500 g
Inner diameter220 mm
Outer diameter300 mm
Width38 mm
Sealingopen
Bearing Clearancec3
Series619..-ma
Cagebrass
Reference speed2600 rpm
Limit speed3700 rpm
Basic static load, radial - C0r202000 N
Basic dynamic load, radial - Cr186000 N
£ 820.20 excl. VAT
/ Each
£ 984.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories