Deep groove ball bearing Timken 61802-2RS, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61802-2RS
Rubix:133A4510
Manufacturer :100314682
EAN:0053893771304





Product details : TIMKEN 61802-2RS BALL BEARING WITH SEALS
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs |Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs |Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
|---|---|
| Package weight | 7,3 g |
| Inner diameter | 12 mm |
| Outer diameter | 21 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 54.25 excl. VAT
/ 5 pieces
£ 65.10 incl. VAT
- Delivery usually within ( 7 ) days
