Deep groove ball bearing NTN 6226L1C3, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm
NTN - Deep Groove Ball Bearing - 6226L1C3
See technical informationSee documentsReferences
NTN:6226L1C3
Rubix:204A9996
EAN:4547359374476



Documents
Product details : NTN 6226L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x40 mm |
|---|---|
| Logistic Weight | 7290 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 146000 N |
| Basic dynamic load, radial - Cr | 167000 N |
| Weight | 0.066 kg |
Show UNSPSC/ECL@SS
£ 349.85 excl. VAT
/ Each
£ 419.82 incl. VAT
- Usually arrives within 14 working days
