Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 9 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619 |
Material | Steel |
Cage | Other |
Reference speed | 13500 rpm |
Limit speed | 24200 rpm |
Precision | PN |
Basic static load, radial - C0r | 4550 N |
Basic dynamic load, radial - Cr | 7010 N |
Weight | 0.044 kg |
Usually arrives within 14 working days