6308
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Packaged dimensions (D x W x H) | 94,996x94,996x27,9908 mm |
---|---|
Package weight | 611,4 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6308 |
Material | Steel |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 40700 N |
Usually arrives within 14 working days