NTN - Deep Groove Ball Bearing - 6301LLU/5K
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 37x37x12 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 12 mm |
Outer diameter | 37 mm |
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | CM |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 4200 N |
Basic dynamic load, radial - Cr | 10800 N |
Weight | 0.604 kg |
Usually arrives within 14 working days