Deep groove ball bearing SNR 6217EEC3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
SNR Single-row Deep groove ball bearing EE
See technical informationSee documentsReferences
SNR:6217EEC3
Rubix:204A9891
EAN:3413520138356



Documents
Product details : SNR 6217EEC3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, friction seals on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, contact seal made of Nitrile on both sides of the bearing, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x154x34 mm |
|---|---|
| Logistic Weight | 1785 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Limit speed | 2800 rpm |
| Basic static load, radial - C0r | 62000 N |
| Basic dynamic load, radial - Cr | 83600 N |
| Weight | 1.85 kg |
Show UNSPSC/ECL@SS
£ 64.46 excl. VAT
/ Each
£ 77.35 incl. VAT
- Delivery usually within ( 3 ) days
