Deep groove ball bearing Timken 6308-RS/C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm

6308

See technical information

References

Timken:6308-RS/C3
Rubix:100A2915
EAN:0053893725109
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : TIMKEN 6308-RS-C3 BALL BEARING WITH SINGLE SEAL


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Sealingone rubber seal
Bearing Clearancec3
Series6308
Basic static load, radial - C0r24000 N
Basic dynamic load, radial - Cr40700 N
£ 30.92 excl. VAT
/ Each
£ 37.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories