Deep groove ball bearing SNR 6206LTZZ, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
SNR - Deep Groove Ball Bearing - 6206LTZZ
See technical informationSee documentsReferences
SNR:6206LTZZ
Rubix:204A9573
EAN:3413520351052



Documents
Product details : SNR 6206LTZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, shields on both sides, applications upto -40°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x16 mm |
|---|---|
| Logistic Weight | 205 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 8600 rpm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19200 N |
| Weight | 0.199 kg |
Show UNSPSC/ECL@SS
£ 8.64 excl. VAT
/ Each
£ 10.37 incl. VAT
- Delivery usually within ( 3 ) days
