Deep groove ball bearings, single row
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 155x154x34 mm |
---|---|
Logistic Weight | 1224 g |
Inner diameter | 95 mm |
Outer diameter | 145 mm |
Width | 24 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6000 |
Cage | Steel |
Limit speed | 2700 rpm |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 59600 N |
Weight | 1.22 kg |
Usually arrives within 14 working days