6310
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Packaged dimensions (D x W x H) | 115,2652x115,2652x31,0896 mm |
---|---|
Package weight | 1124,5 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6310 |
Material | Steel |
Basic static load, radial - C0r | 35300 N |
Basic dynamic load, radial - Cr | 57500 N |
Usually arrives within 14 working days