Deep groove ball bearing SNR 6301FT150ZZ, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm

SNR - Specific ball bearings - 6301FT150ZZ

See technical informationSee documents

References

SNR:6301FT150ZZ
Rubix:205A0133
EAN:3413520351106
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter37 mm
Width12 mm
See all Specifications

Documents

Product details : SNR 6301FT150ZZ SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, pressed steel cage, shields on both sides, applications upto 150°C.

Technical specifications


Attributes
Logistics dimensions (L x W x H)37x37x12 mm
Logistic Weight70 g
Inner diameter12 mm
Outer diameter37 mm
Width12 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6300
Cagesteel
Reference speed20000 rpm
Limit speed20000 rpm
Basic static load, radial - C0r4200 N
Basic dynamic load, radial - Cr9700 N
Weight0.06 kg
£ 7.52 excl. VAT
/ Each
£ 9.02 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories