Deep groove ball bearing SNR 6317EEC3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
SNR - Deep Groove Ball Bearing - 6317.EEC3
See technical informationReferences
SNR:6317EEC3
Rubix:205A0552
Manufacturer :6317.EEC3
EAN:3413520518820



Product details : SNR 6317EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Limit speed | 2700 rpm |
| Basic static load, radial - C0r | 96800 N |
| Basic dynamic load, radial - Cr | 132000 N |
| Weight | 4.21 kg |
Show UNSPSC/ECL@SS
£ 138.60 excl. VAT
/ Each
£ 166.32 incl. VAT
- Delivery usually within ( 3 ) days
